MECALINE MALE STRAIGHT 10-G1/8IN 858718
PARALLEL MALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:858718
Rubix:208A5132
EAN:3660338137884


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 10 |
Documents
Product details : MECALINE MALE STRAIGHT 10-G1/8IN 858718
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket
Internal Hex Socket
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 10 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- In stock: Next day delivery