MECALINE 853057 FEMALE STRAIGHT FITTING MM 4-1/8IN

PARALLEL FEMALE STRAIGHT FITTING

See technical informationSee documents
References
Mecaline:853057
Rubix:216A1625
EAN:3660338092404
FEMALE STRAIGHT FITTING Exterior tube diameter mm 4
Technical specifications
Type of threadingcylindrical
Connection 1g1/8
Connection 24
See all Specifications
Documents

Product details : MECALINE 853057 FEMALE STRAIGHT FITTING MM 4-1/8IN


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Type of threadingcylindrical
Connection 1g1/8
Connection 24
Materialnickel plated brass body
Show UNSPSC/ECL@SS
£ 1.69 excl. VAT
/ Each
£ 2.03 incl. VAT
  • In stock: Next day delivery