FESTO 187869 PARALLEL GRIPPER HGPP-12-A-G2


Parallel Gripper

References
festo:HGPP-12-A-G2
rubix:114A5848
manufacturer :187869
ean:4052568148287
HGPP-12-A-G2 Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke2.5Ā mm
Cylinder diameter12Ā mm
See all Specifications

Product details : FESTO 187869 PARALLEL GRIPPER HGPP-12-A-G2


Parallel gripper HGPP-12-A-G2 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when closing...-G2. Size=12, Stroke per gripper jaw=2,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Logistic Weight341,1Ā g
Typeparallel gripper
Cylinder stroke2.5Ā mm
Cylinder diameter12Ā mm
Force116Ā N
Show UNSPSC/ECL@SS
Ā£ 957.18 excl. VAT
/ Each
Ā£ 1,148.62 incl. VAT
  • Delivery usually within ( 2 ) days