References
Festo:HGPP-16-A-G1
Rubix:114A4900
Manufacturer :187871
EAN:4052568148300

Documents
Product details : FESTO 187871 PARALLEL GRIPPER HGPP-16-A-G1
Parallel gripper HGPP-16-A-G1 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when opening ...-G1. Size=16, Stroke per gripper jaw=5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
| Logistic Weight | 486,5 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 5 mm |
| Force | 204 N |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 1,002.66 excl. VAT
/ Each
£ 1,203.19 incl. VAT
- Delivery usually within ( 2 ) days