References
Festo:HGPP-25-A-G2
Rubix:114A5179
Manufacturer :525663
EAN:4052568161866

Documents
Product details : FESTO 525663 PARALLEL GRIPPER HGPP-25-A-G2
Parallel gripper HGPP-25-A-G2 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when closing...-G2. Size=25, Stroke per gripper jaw=10 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
| Logistic Weight | 1064 g |
|---|---|
| Type | parallel gripper |
| Cylinder stroke | 10 mm |
| Force | 500 N |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 1,176.83 excl. VAT
/ Each
£ 1,412.20 incl. VAT
- Delivery usually within ( 2 ) days