FESTO 560211 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPT-35-A-B-G1
rubix:391A2440
manufacturer :560211
ean:4052568206765
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 560211 PARALLEL GRIPPER


parallel gripper HGPT-35-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=35, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-35-A-B-G1 sturdy, with gripping force retention when opening ...-G1. Size=35, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 881.78 excl. VAT
/ Each
£ 1,058.14 incl. VAT
  • Usually arrives within 14 working days