References
Festo:HGDT-63-A-F
Rubix:391A2372
Manufacturer :560189
EAN:4052568206543

Documents
Product details : FESTO 560189 THREE-POINT GRIPPER
three-point gripper HGDT-63-A-F Sturdy, can be used as internal and external gripper, for Position sensing. Size=63, Stroke per gripper jaw=5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-63-A-F Sturdy, can be used as internal and external gripper, for position sensing. Size=63, Stroke per gripper jaw=5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 63 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,263.40 excl. VAT
/ Each
£ 1,516.08 incl. VAT
- Delivery usually within ( 2 ) days