Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
FESTO 560225 PARALLEL GRIPPER
FESTO 560225 PARALLEL GRIPPER
Parallel Gripper
References
festo:
HGPT-50-A-B-F
rubix:
391A2447
manufacturer :
560225
ean:
4052568206901
Technical specifications
Type
Parallel Gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560225 PARALLEL GRIPPER
parallel gripper HGPT-50-A-B-F sturdy high-power variant. Size=50, Stroke per gripper jaw=6 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
Type
Parallel Gripper
Min. temperature
5
°C
Max. temperature
60
°C
Cylinder stroke
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,146.32
excl. VAT
/
Each
£
1,375.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 560202 PARALLEL GRIPPER
SMC MHT2-63TFDZ ANGULAR AIR GRIPPER
FESTO 8116854 PARALLEL GRIPPER
SMC MHC2-16D AIR CHUCK
FESTO 574565 BERNOULLI-GRIPPER
SMC ZNC80-C BERNOULLI TYPE NON-CONTACT GRIPPER
SMC ZNC30-PN BERNOULLI TYPE NON-CONTACT GRIPPER
FESTO 8116757 PARALLEL GRIPPER
FESTO 8116824 PARALLEL GRIPPER
FESTO 8116808 PARALLEL GRIPPER
SMC MHR2-15R AIR CHUCK
FESTO 8116839 PARALLEL GRIPPER
SMC MHF2-16DR
SMC MRHQ10C-90S-N ROTARY CYLINDER
SMC MHS3-25D AIR CHUCK