SMC MHR2-15R AIR CHUCK


Rotary Gripper

References
smc:MHR2-15R
rubix:2605658
brand logo
brand logo
Technical specifications
TypeRotary Gripper
See all Specifications

Product details : SMC MHR2-15R AIR CHUCK


Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)

Nominal Size: 15
Port Location: R (Body Side Direction)

Technical specifications


Attributes
TypeRotary Gripper
Min. temperature0 °C
Max. temperature60 °C
Cylinder stroke8 mm
Show UNSPSC/ECL@SS
£ 437.43 excl. VAT
/ Each
£ 524.92 incl. VAT
  • Delivery usually within ( 4 ) days