References
Festo:HGPT-80-A-B-F
Rubix:391A2457
Manufacturer :560237
EAN:4052568207021

Documents
Product details : FESTO 560237 PARALLEL GRIPPER
parallel gripper HGPT-80-A-B-F sturdy high-power variant. Size=80, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-80-A-B-F sturdy high-power variant. Size=80, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 80 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2,031.85 excl. VAT
/ Each
£ 2,438.22 incl. VAT
- Delivery usually within ( 2 ) days