References
Festo:HGPT-80-A-B-F-G1
Rubix:391A2458
Manufacturer :560238
EAN:4052568207038

Technical specifications
| Type | parallel clamp - high force (opening) |
|---|---|
| Cylinder stroke | 12.5 mm |
Documents
Product details : FESTO 560238 PARALLEL GRIPPER
parallel gripper HGPT-80-A-B-F-G1 sturdy, with gripping force retention when opening ...-G1. Size=80, Stroke per gripper jaw=12,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Parallel gripper HGPT-80-A-B-F-G1 560238
Technical specifications
Attributes
| Type | parallel clamp - high force (opening) |
|---|---|
| Cylinder stroke | 12.5 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2,001.00 excl. VAT
/ Each
£ 2,401.20 incl. VAT
- Delivery usually within ( 26 ) days