FESTO 3361482 PARALLEL GRIPPER


Parallel Gripper

References
festo:HGPL-14-80-A-B
rubix:391A2396
manufacturer :3361482
ean:4052568269197
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 3361482 PARALLEL GRIPPER


parallel gripper HGPL-14-80-A-B Size=14, Stroke per gripper jaw=80 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
parallel gripper HGPL-14-80-A-B Size=14, Stroke per gripper jaw=80 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke14 mm
Show UNSPSC/ECL@SS
£ 1,659.73 excl. VAT
/ Each
£ 1,991.68 incl. VAT
  • Usually arrives within 14 working days