References
Festo:HGPL-25-60-A-B
Rubix:387A2159
Manufacturer :3361485
EAN:4052568269227

Documents
Product details : FESTO 3361485 HGPL-25-60-A-B
parallel gripper HGPL-25-60-A-B Size=25, Stroke per gripper jaw=60 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
parallel gripper HGPL-25-60-A-B Size=25, Stroke per gripper jaw=60 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,573.28 excl. VAT
/ Each
£ 1,887.94 incl. VAT
- Delivery usually within ( 2 ) days