References
Festo:DHPC-L-25-A-B-2
Rubix:390A7748
Manufacturer :8116872
EAN:4052568564452

Technical specifications
| Type | parallel gripper, 2-jaw, long-stroke, double-acting |
|---|---|
| Cylinder stroke | 11 mm |
Product details : FESTO 8116872 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper, 2-jaw, long-stroke, double-acting |
|---|---|
| Cylinder stroke | 11 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m5 |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 351.33 excl. VAT
/ Each
£ 421.60 incl. VAT
- Delivery usually within ( 26 ) days