References
Festo:DHPC-25-A-S-2
Rubix:390A7674
Manufacturer :8116851
EAN:4052568564247

Product details : FESTO 8116851 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 11 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | pneumatic connection on the side |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 346.00 excl. VAT
/ Each
£ 415.20 incl. VAT
- Delivery usually within ( 26 ) days