FESTO 540860 THREE-POINT GRIPPER HGDT-25-A-G1


Three-Point Gripper

References
festo:HGDT-25-A-G1
rubix:114A7248
manufacturer :540860
ean:4052568179342
brand logo
brand logo
Technical specifications
TypeThree-Point Gripper
See all Specifications

Product details : FESTO 540860 THREE-POINT GRIPPER HGDT-25-A-G1


three-point gripper HGDT-25-A-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-25-A-G1 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when opening ...-G1. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
TypeThree-Point Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 1,114.31 excl. VAT
/ Each
£ 1,337.17 incl. VAT
  • Delivery usually within ( 2 ) days