Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
FESTO 1132946 PARALLEL GRIPPER HGPD-35-A-G1
FESTO 1132946 PARALLEL GRIPPER HGPD-35-A-G1
Parallel Gripper
References
festo:
HGPD-35-A-G1
rubix:
230A2454
manufacturer :
1132946
ean:
4052568227111
Technical specifications
Type
Parallel Gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1132946 PARALLEL GRIPPER HGPD-35-A-G1
parallel gripper HGPD-35-A-G1 With gripping force backup when opening ...-G1. Size=35, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
Type
Parallel Gripper
Min. temperature
5
°C
Max. temperature
60
°C
Cylinder stroke
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,310.86
excl. VAT
/
Each
£
1,573.03
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
SMC MHS2-25D AIR CHUCK
FESTO 560177 THREE-POINT GRIPPER
SMC ZNC60S-PS BERNOULLI TYPE NON-CONTACT GRIPPER
FESTO 560185 THREE-POINT GRIPPER
SMC MHZL2-10S PARALLEL AIR GRIPPER
FESTO 1187955 SWIVEL/GRIPPER UNIT
SMC MHR2-15R AIR CHUCK
SMC MHL2-20D AIR CHUCK
SMC MHZ2-20CN AIR CHUCK
SMC MHZL2-20D-X6110 AIR GRIPPER
SMC MHZJ2-20D AIR CHUCK
FESTO 8116779 PARALLEL GRIPPER
SMC LEHS20LK3-6-R36P1 3 FINGER ELECTRIC GRIPPER
SMC MRHQ10C-180S-N ROTARY GRIPPER
SMC MHQG2-40D GRIPPER