References
Festo:CQ-28H-22
Rubix:124A8428
Manufacturer :196231
EAN:4052568044817

Technical specifications
| Material | polyoxymethylene (pom) |
|---|---|
| Connection 1 | push-in sleeve cq-28 |
Documents
Product details : FESTO 196231 PUSH-IN CONNECTOR CQ-28H-22
Push-in connector CQ-28H-22 For high flow rates. Nominal size=19,2 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 37,85 g |
|---|---|
| Material | polyoxymethylene (pom) |
| Connection 1 | push-in sleeve cq-28 |
| Profile | straight (reducer fitting: cq-28 → tube ø ext. 22 mm) |
| Connection 2 | for tube/pipe od 22 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 20.78 excl. VAT
/ Each
£ 24.94 incl. VAT
- Delivery usually within ( 11 ) days