References
Festo:QSY-G1/4-10
Rubix:117A7699
Manufacturer :186185
EAN:4052568039899

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186185 PUSH-IN Y-FITTING QSY-G1/4-10
Push-in Y-fitting QSY-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x90x40 mm |
|---|---|
| Logistic Weight | 42 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 80.40 excl. VAT
/ 10 pieces
£ 96.48 incl. VAT
- Delivery usually within ( 2 ) days