FESTO 8158804 PUSH-IN Y-CONNECTOR NPQE-Y-Q4-E-F1A-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQE-Y-Q4-E-F1A-P10
Rubix:245A8958
Manufacturer :8158804




Technical specifications
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : FESTO 8158804 PUSH-IN Y-CONNECTOR NPQE-Y-Q4-E-F1A-P10
NPQE-Y-Q4-E-F1A-P10 Y-plug-in coupling
Technical specifications
Attributes
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 4 mm |
| Profile | npqe |
| Connection 2 | 4 mm |
| Max. temperature | 60 °C |
| Type | y-plug-in coupling (push-pull) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
- Delivery usually within ( 2 ) days