Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860051 MALE 45 ELBOW 12 - G3/8IN
MECALINE 860051 MALE 45 ELBOW 12 - G3/8IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860051
rubix:
216A3580
ean:
3660338150050
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860051 MALE 45 ELBOW 12 - G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.37
excl. VAT
/
Each
£
7.64
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FESTO 4469 ELBOW QUICK CONNECTOR LCK-1/8-PK-4
SMC KQ2Y12-G02A ONE-TOUCH FITTING
NORGREN C012A1038 8-1/2 STRAIGHT ADAPT HEX
SMC KGS06-01 HEX SOCKET MALE CONNECTOR
SMC KQ2R10-16A-X35 ONE-TOUCH FITTING
SMC KQ2D12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQB2T23-M5 ONE-TOUCH FITTING
SMC KQ2Y08-03AS-X35 ONE-TOUCH FITTING
SMC KGR10-16 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2LE06-00N-X35 ONE-TOUCH FITTING
SMC KGL08-99 SUS 90DEG MALE ELBOW
NORGREN 432261048 10MM X 1/2 STR ADAPT FEM
NORGREN 16A513838 FITT G3/8 BANJO ELBOW NON-REG
SMC KQ2L12-02NP ONE-TOUCH FITTING
MECALINE 858709 FLOW REG METER-IN MM 12 G3/8IN