MECALINE 858709 FLOW REG METER-IN MM 12 G3/8IN
INFLOW MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858709
Rubix:216A3081
EAN:3660338137792

Documents
Product details : MECALINE 858709 FLOW REG METER-IN MM 12 G3/8IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- In stock: Next day delivery
