References
Mecaline:853261
Rubix:216A2103
EAN:3660338094217


Technical specifications
| Type of threading | conical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | r1/4 |
Documents
Product details : MECALINE 853261 MALE TEE 10-R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 10 |
| Connection 2 | r1/4 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- In stock: Next day delivery