Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 4-M5 853225
MECALINE MALE 90 ELBOW 4-M5 853225
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
853225
rubix:
208A5109
ean:
3660338093883
Technical specifications
Connection 1
M5
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 4-M5 853225
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
M5
Connection 2
4
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
SMC KQ2H10-02AS BRASS FITTING R RC 1/4 MALE THREAD I 10 TUBE
MECALINE MALE STRAIGHT 8-G1/2IN 858717
SMC KQ2V08-U01A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3101-06-67
LEGRIS LF3000 FITTING 3199-08-67
NORGREN S02250628 PFIT-S 6MM-G1/4 STR ADAPT
SMC KQ2T06-M6A ONE-TOUCH FITTING
MECALINE MALE BANJO 6 G1/4 853147
MECALINE 883930 PUSH IN SINGLE BANJO-6MM-G1/8IN
MECALINE 883828 PUSH IN SWIVEL T-8MM-G1/4IN+F2F2710:F2754
SMC KQ2T06-03AS BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2L06-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 6 TUBE
SMC KQ2S16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KXL08-03S H.S. ROTARY ELBOW
MECALINE MALE 90ELBOW 4-G1/4IN 853091