Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883828 PUSH IN SWIVEL T-8MM-G1/4IN+F2F2710:F2754
MECALINE 883828 PUSH IN SWIVEL T-8MM-G1/4IN+F2F2710:F2754
SWIVEL MALE PARALLEL TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883828
rubix:
216A3486
ean:
3660338372384
Technical specifications
Connection 1
8
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883828 PUSH IN SWIVEL T-8MM-G1/4IN+F2F2710:F2754
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
8
Connection 2
G1/4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
FESTO 153043 PUSH-IN CONNECTOR QS-10H-8
SMC KQ2H10-04NS NICKEL PLATED BRASS FITTING R RC 1/2 MALE THREAD I 10
LEGRIS LF3000 FITTING 3101 06 19
SMC KQ2H06-U02A ONE-TOUCH FITTING
AVENTICS R412004902
SMC KQ2H13-U02A ONE-TOUCH FITTING
AVENTICS 2121912380
MECALINE 883973 PUSH IN MALE STUD-4MM-1/4 PTFE SEAL
MECALINE PUSH IN MALE STUD-4MM-M5 883843
SMC KQ2L11-03AS BRASS FITTING 3/8 MALE THREAD 3/8 TUBE
MECALINE MALE BANJO 8 G3/8 853150
MECALINE MALE 90 ELBOW 10-R1/2IN 853084
MECALINE 859077 BOLTS FOR MINI BANJO 6
LEGRIS LF3000 FITTING 3199 04 19
AVENTICS 1823391814