Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 4-G1/4IN 853091
MECALINE MALE 90ELBOW 4-G1/4IN 853091
PARALLEL MALE 90° ELBOW
References
mecaline:
853091
rubix:
216A3602
ean:
3660338092718
Technical specifications
Connection 1
G1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 4-G1/4IN 853091
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
4
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3101 14 17
SMC KQ2H23-M3G ONE-TOUCH FITTING
MECALINE 840615 BANJO HOUSING 6-1/4 B
MECALINE MALE 90 ELBOW 10-R1/4IN 853082
MECALINE 883990 PUSH IN MALE STUD-14MM-1/2 PTFE SEAL
AVENTICS R412005628
SMC KQ2L07-U01N ONE-TOUCH FITTING
MECALINE 885029 STAINLESS STEEL ELBOW 8-R1/8IN
MECALINE MALE 90ELBOW 12-R1/4IN 853221
MECALINE 858807 MALE BANJO FITTING MM 8 - R1/2
SMC KQ2S04-M5A ONE-TOUCH FITTING
SMC KQ2T04-M5N ONE-TOUCH FITTING
SMC KQ2H01-U01A ONE-TOUCH FITTING
MECALINE 883983 PUSH IN MALE STUD-10MM-1/4 PTFE SEAL
NORGREN 121470428 PFIT 1/4IN-R1/4 SWI ELBOW ADAPT