FESTO 130733 PUSH-IN L-FITTING QSL-1/4-10-50


Push-in L-Fitting

References
festo:QSL-1/4-10-50
rubix:118A0524
manufacturer :130733
ean:4052568024543
QSL-1/4-10-50 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
See all Specifications

Product details : FESTO 130733 PUSH-IN L-FITTING QSL-1/4-10-50


Push-in L-fitting QSL-1/4-10-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistics dimensions (L x W x H)173x130x125 mm
Logistic Weight35,47 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 180.00 excl. VAT
/ 50 pieces
£ 216.00 incl. VAT
  • Delivery usually within ( 2 ) days