Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558818 PUSH-IN L-FITTING
FESTO 558818 PUSH-IN L-FITTING
Push-in Fitting
References
festo:
NPQM-LK-G18-Q4-P10
rubix:
391A4612
manufacturer :
558818
ean:
4052568055523
Technical specifications
Material
Nickel-Plated Brass (Housing);NBR (Tubing Seal)
Connection 1
G 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558818 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LK-G18-Q4-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
22,45
g
Material
Nickel-Plated Brass (Housing);NBR (Tubing Seal)
Connection 1
G 1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.27
excl. VAT
/
Each
£
7.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 160533 PUSH-IN T-CONNECTOR QST-V0-6
SMC KQ2LF12-04A BRASS FITTING 1/2 FEMALE THREAD I 12 TUBE
SMC LQ3P1A HIGH PURITY FLUOROPOLYMER FITTING
SMC KGE06-01 SUS BULKHEAD UNION FITTING
NORGREN 432261238 12MM X 3/8 STR ADAPT FEM
SMC KQ2L16-G04N ONE-TOUCH FITTING
SMC KQ2Z06-01AS-X35 ONE-TOUCH FITTING
SMC KQ2T16-03AP ONE-TOUCH FITTING
FESTO 578403 PUSH-IN T-FITTING NPQH-T-G12-Q12-P10
SMC KQ2L23-06A MALE FITTING 3.2 TUBE 6 TUBE
SMC KQ2LF10-03A BRASS FITTING 3/8 FEMALE THREAD I 10 TUBE
SMC KSL06-M5 FITTING
FESTO 186336 PUSH-IN T-FITTING QST-V0-G1/8-6
SMC KQG2W12-03S ONE-TOUCH FITTING SUS 316
FESTO 186249 MULTIPLE DISTRIBUTOR QSLV4-G1/4-10