MECALINE 853335 LONG MALE 90DEG ELBOW MM 6- M5
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Mecaline:853335
Rubix:216A1688
EAN:3660338094880

Documents
Product details : MECALINE 853335 LONG MALE 90DEG ELBOW MM 6- M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days
