SMC KQ2VD08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE

Double Union Elbow

See technical informationSee documents

References

SMC:KQ2VD08-01AS
Rubix:123A9717
Manufacturer :KQ2VD08-01AS
EAN:3618036043907
brand logo

Technical specifications

Materiala (brass)
Connection 11/8
See all Specifications

Documents

Product details : SMC KQ2VD08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Double universal male elbow.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 8
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Technical specifications


Attributes
Logistic Weight49 g
Materiala (brass)
Connection 11/8
Profilekq2vd
Connection 28
£ 112.70 excl. VAT
/ 10 pieces
£ 135.24 incl. VAT
  • Delivery usually within ( 4 ) days