Push-in sleeve QSH
Material | Nickel-Plated Brass, PBT, Anodised Aluminium (Housing);Nickel-Plated Brass (Screwed Trunnion, Nut, Hollow Bolt);POM (Releasing Ring);NBR (Tubing Seal);High-alloy Stainless Steel (Tube Clamping Segment);PUN-H, PEN, PAN (Plastic Tubing) |
---|---|
Connection 1 | 16 mm |
Logistics dimensions (L x W x H) | 69x24x20 mm |
---|---|
Logistic Weight | 6,35 g |
Material | Nickel-Plated Brass, PBT, Anodised Aluminium (Housing);Nickel-Plated Brass (Screwed Trunnion, Nut, Hollow Bolt);POM (Releasing Ring);NBR (Tubing Seal);High-alloy Stainless Steel (Tube Clamping Segment);PUN-H, PEN, PAN (Plastic Tubing) |
Connection 1 | 16 mm |
Profile | QSH |
Connection 2 | 12 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
In stock: Next day delivery