References
Festo:VT-3/8-2
Rubix:123A8635
Manufacturer :206148
EAN:4052568045630

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 206148 HOLLOW BOLT VT-3/8-2
Hollow bolt VT-3/8-2 For multiple Distributor function in conjunction with components LK or TK. Pneumatic Connection=G3/8, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 55,75 g |
|---|---|
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 3/8 |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Delivery usually within ( 26 ) days