FESTO 153409 PUSH-IN FITTING, ROTATABLE QSR-1/2-12


Push-in Fitting

References
festo:QSR-1/2-12
rubix:124A9204
manufacturer :153409
ean:4052568070601
QSR-1/2-12 Push-in fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 153409 PUSH-IN FITTING, ROTATABLE QSR-1/2-12


Push-in fitting, rotatable QSR-1/2-12 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight90 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 43.06 excl. VAT
/ Each
£ 51.67 incl. VAT
  • Delivery usually within ( 11 ) days