Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858864 LONG MALE 90 ELBOW 12-G1/8IN
MECALINE 858864 LONG MALE 90 ELBOW 12-G1/8IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858864
rubix:
216A1644
ean:
3660338139345
Technical specifications
Material
Polymer Body
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858864 LONG MALE 90 ELBOW 12-G1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.08
excl. VAT
/
Each
£
8.50
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
FESTO 153090 PUSH-IN L-FITTING QSLV-1/4-8
FESTO 578346 PUSH-IN FITTING NPQH-D-G38-Q10-P10
SMC KQ2L10-G02N ONE-TOUCH FITTING
SMC KQB2H04-00 ONE-TOUCH FITTING
FESTO 130753 PUSH-IN L-FITTING QSLV-1/4-8-50
LEGRIS 40MM EQUAL CONN 6606-40-00
SMC KPY08-01 CLEAN ROOM FITTING
NORGREN C02670638 SWIVEL TEE ADAPTER MALE
FESTO 578398 PUSH-IN T-FITTING NPQH-T-G14-Q12-P10
SMC KQB2F10-03 ONE-TOUCH FITTING
FESTO 153333 PUSH-IN L-FITTING QSML-M5-4
NORGREN C02471638 16-3/8 SWIV ELBOW ADAPT PII
SMC KSH06-M6 FITTING
SMC KCH10-03S FITTING
SMC KQB2F10-02 ONE-TOUCH FITTING