References
Festo:QSML-M5-4
Rubix:80044596
Manufacturer :153333
EAN:4052568011314

Documents
Product details : FESTO 153333 PUSH-IN L-FITTING QSML-M5-4
Push-in L-fitting QSML-M5-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x18x10 mm |
|---|---|
| Logistic Weight | 3,46 g |
| Material | pbt |
| Connection 1 | m5 |
| Profile | qsml |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- In stock: Next day delivery