FESTO 578346 PUSH-IN FITTING NPQH-D-G38-Q10-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G38-Q10-P10
Rubix:115A5507
Manufacturer :578346
EAN:4052568060497

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 578346 PUSH-IN FITTING NPQH-D-G38-Q10-P10
Push-in fitting NPQH-D-G38-Q10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x23x23 mm |
|---|---|
| Logistic Weight | 23,05 g |
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 32.20 excl. VAT
/ 10 pieces
£ 38.64 incl. VAT
- Delivery usually within ( 2 ) days