Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858865 LONG MALE 90 ELBOW 12-G1/4IN
MECALINE 858865 LONG MALE 90 ELBOW 12-G1/4IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858865
rubix:
216A1643
ean:
3660338139352
Technical specifications
Material
Polymer Body
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858865 LONG MALE 90 ELBOW 12-G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.24
excl. VAT
/
Each
£
8.69
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
FESTO 130738 PUSH-IN L-FITTING QSL-1/2-12-20
NORGREN 102670605 PFIT 6MM-M5 SWIVEL TEE ADAPTER
NORGREN C02670848 SWIVEL TEE ADAPTER MALE
SMC KQ2W06-01AS1 ONE-TOUCH FITTING
SMC KQ2T12-U02A-X35 ONE-TOUCH FITTING
FESTO 558711 PUSH-IN L-FITTING NPQM-L-G14-Q6-P10
NORGREN C0L510605 6-M5 FLOW CONTROL (IN)
SMC KQK08-01S FITTING
SMC KQ2T10-G02A ONE-TOUCH FITTING
SMC LQ3E2A-S HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 160620048 FITT G1/2 FEMALE TEE CONNECTOR
SMC AS4311F-04-12S SPEED CONTROLLER
NORGREN 430601000 10MM TEE CONN
SMC S-10 SLEEVE
NORGREN 431250828 8MM X 1/4 STR MALE ADAPT