SMC AS4311F-04-12S SPEED CONTROLLER

Speed Controller

See technical informationSee documents
References
SMC:AS4311F-04-12S
Rubix:120A7908
Manufacturer :00154574
EAN:3618030594542
brand logo
Documents

Product details : SMC AS4311F-04-12S SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
  • Delivery usually within ( 21 ) days