Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558711 PUSH-IN L-FITTING NPQM-L-G14-Q6-P10
FESTO 558711 PUSH-IN L-FITTING NPQM-L-G14-Q6-P10
Push-In L-Fitting
References
festo:
NPQM-L-G14-Q6-P10
rubix:
115A8061
manufacturer :
558711
ean:
4052568054809
Technical specifications
Material
Nickel-Plated Brass
Connection 1
1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558711 PUSH-IN L-FITTING NPQM-L-G14-Q6-P10
Push-in L-fitting NPQM-L-G14-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
22,31
g
Material
Nickel-Plated Brass
Connection 1
1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.20
excl. VAT
/ 10
pieces
£
51.84
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN C02471248 PFITC 12MM-G1/2 90 SWIV ELBOW
NORGREN C0A510618 PFITC 6MM-G1/8 BANJO ELBOW
SMC KQ2LE06-00 FITTING
NORGREN C00231008 PFITC 10-8MM STEM REDUCER
SMC KJH23-M5 FITTING
SMC LQ3T6A-SR HIGH PURITY FLUOROPOLYMER FITTING
FESTO 578263 PUSH-IN L-FITTING LONG
SMC KQ2K06-02AS BRASS FITTING 1/4 MALE THREAD I 6 TUBE
NORGREN C02670618 PFITC 6MM-G1/8 SWIVEL TEE ADPT
CAMOZZI ELBOW S6520-6-3/8
SMC KQ2H08-02A ONE-TOUCH FITTING
FESTO 186299 PUSH-IN FITTING, SELF-SEALING QSK-G3/8-8
NORGREN 100220600 PFIT 6MM STR STEM CONNECTOR
MECALINE 840747 FLOW REG METER-IN 8- G1/2IN
MECALINE FLOW REG MALE METER-IN 4MM-M5 860085