MECALINE 842872 STRAIGHT FITTING 8-G1/8IN


STAINLESS STEEL MALE TAPER STRAIGHT PUSH-IN FITTING

References
mecaline:842872
rubix:208A5191
ean:3660338062155
PARALLEL STRAIGHT FITTING Execution Cylindrical D.8-1/8
brand logo
Technical specifications
Connection 1G1/8
Connection 28
See all Specifications

Product details : MECALINE 842872 STRAIGHT FITTING 8-G1/8IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 1G1/8
Connection 28
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
  • In stock: Next day delivery