SMC KQ2Y04-M5N TUBE-MALE THREAD CONNECTION, MALE RUN TEE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2Y04-M5N
Rubix:270A1774
Manufacturer :KQ2Y04-M5N
EAN:3618036040395

Technical specifications
| Type of threading | metric |
|---|---|
| Connection 1 | 4 |
| Connection 2 | m5x0.8 |
Documents
Product details : SMC KQ2Y04-M5N TUBE-MALE THREAD CONNECTION, MALE RUN TEE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2Y, One-touch Fitting White Color - Male Run Tee
Strengths
Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.
Applications
For Vacuum and Positive Pressure Applications
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Type of threading | metric |
| Connection 1 | 4 |
| Connection 2 | m5x0.8 |
| Material | electroless nickel-plated brass |
| Connecting diameter | 5/32 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | m5 x 0,8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- In stock: Next day delivery