References
SMC:KQ2L06-01A
Rubix:132A5120
Manufacturer :KQ2L06-01A
EAN:3618036058802

Documents
Product details : SMC KQ2L06-01A ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
Strengths
Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
Release collar allows easy removal of tubing without causing damage to the tube
Lightweight
Compact
Release collar allows easy removal of tubing without causing damage to the tube
Lightweight
Compact
Applications
Automation and process control
bSuitable for both vacuum and positive pressure applications
bSuitable for both vacuum and positive pressure applications
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type of threading | r |
| Connection 1 | 1/8 |
| Connection 2 | 6 |
| Material | polypropylene, brass thread |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | r1/8 |
| Max. temperature | 40 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- Delivery usually within ( 4 ) days