Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/8IN 883863
MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/8IN 883863
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883863
rubix:
216A3502
ean:
3660338372704
Technical specifications
Connection 1
G1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/8IN 883863
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
AVENTICS 2122306140
LEGRIS LF3000 FITTING 3199 04 09
SMC KQ2V12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
MECALINE 840559 MALE TEE 4 R1/8IN
MECALINE 859745 BRANCH TEE MM 12-G1/8IN
MECALINE 858731 FEMALE STRAIGHT FITTING MM 16 G3/8IN
SMC KQ2T10-04AS BRASS FITTING 1/2 MALE THREAD I 10 TUBE
MECALINE MALE 90ELBOW 8-R3/8IN 853217
LEGRIS LF3000 FITTING 3101 12 17
MECALINE MALE BANJO 8 G3/8 853150
SMC KQ2Y06-M5A ONE-TOUCH FITTING
SMC KQ2F04-M5N NICKEL PLATED BRASS FITTING M5 X 0.8 FEMALE THREAD I 4
MECALINE MALE 90 ELBOW 12-R1/4IN 853085
SMC KQ2H01-32A ONE-TOUCH FITTING
MECALINE 859733 BRANCH TEE MM 6-G1/8IN