SMC KQ2S06-01NS


One-touch Fitting Series KQ2

References
smc:KQ2S06-01NS
rubix:265A1480
SMC COUPLING KQ2S06-01NS
brand logo
Technical specifications
Connection 16 mm
Connection 21/8 in
See all Specifications

Product details : SMC KQ2S06-01NS


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2S, One-touch Fitting White Color - Hexagon socket head male connector

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight4 g
Connection 16 mm
Connection 21/8 in
Length10 mm
Type of threadingR
Max. temperature60 °C
Min. temperature-5 °C
MaterialC3604, PBT, PP (Body);C3604 (Stud Thread Portion);304 Stainless Steel (Chuck);304 Stainless Steel, C3604, PBT (Guide);POM (Collet, Release Button);NBR (Seal, O-Ring);304 Stainless Steel, NBR (Gasket)
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
  • Delivery usually within ( 4 ) days