MECALINE MALE STRAIGHT 8-R3/8IN 853032


TAPERED MALE STRAIGHT FITTING

References
mecaline:853032
rubix:208A5381
ean:3660338092176
TAPERED MALE STRAIGHT FITTING Execution Tapered 8-3/8R
brand logo
Technical specifications
Connection 1r3/8
Connection 28
See all Specifications

Product details : MECALINE MALE STRAIGHT 8-R3/8IN 853032


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
Connection 1r3/8
Connection 28
Type of threadingconical
Materialnickel plated brass body
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
  • In stock: Next day delivery