Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840563 MALE TEE 10-R1/4IN
MECALINE 840563 MALE TEE 10-R1/4IN
MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840563
rubix:
216A2115
ean:
3660338060281
Technical specifications
Connection 1
10
Connection 2
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840563 MALE TEE 10-R1/4IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
10
Connection 2
G1/4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.10
excl. VAT
/
Each
£
7.32
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SMC KQ2Y10-03NS ONE-TOUCH FITTING
SMC KQ2L12-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 12 TUBE
MECALINE MALE 90ELBOW 10-R3/8IN 853219
SMC KQ2H08-U01A ONE-TOUCH FITTING
MECALINE 840587 ORIENTABLE BRANCH FITTING 10-G1/4IN
MECALINE 883921 PUSH IN SINGLE BANJO-8MM-G3/8IN
MECALINE MALE 90 ELBOW 8-G1/8IN 853231
AVENTICS 2122006180 QR1-S STANDARD SERIES CONNECTOR
LEGRIS LF3000 FITTING 3175 06 17
AVENTICS 2121012140
SMC KQ2V08-U03A ONE-TOUCH FITTING
SMC KQ2S08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQ2L06-01NS1 ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3101-08-67
MECALINE 858814 MALE BANJO FITTING MM 12 - R3/8