FESTO 540868 THREE-POINT GRIPPER HGDT-50-A


Three-Point Gripper

References
festo:HGDT-50-A
rubix:114A5318
manufacturer :540868
ean:4052568179427
brand logo
brand logo
Technical specifications
TypeThree-Point Gripper
See all Specifications

Product details : FESTO 540868 THREE-POINT GRIPPER HGDT-50-A


three-point gripper HGDT-50-A Sturdy, can be used as internal and external gripper, for Position sensing. Size=50, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-50-A Sturdy, can be used as internal and external gripper, for position sensing. Size=50, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
TypeThree-Point Gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 1,212.19 excl. VAT
/ Each
£ 1,454.63 incl. VAT
  • Delivery usually within ( 2 ) days