References
SMC:MHZA2-6D
Rubix:114A8948
Manufacturer :00013847
EAN:3618036378238

Documents
Product details : SMC MHZA2-6D AIR CHUCK
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Compact body
•Available in 6mm bore size
•Double acting or single acting available
•Four finger options available
•Five body options available
Action: D (Double Acting)
Finger Option: Basic Style
Body Option: Basic Style
•Available in 6mm bore size
•Double acting or single acting available
•Four finger options available
•Five body options available
Action: D (Double Acting)
Finger Option: Basic Style
Body Option: Basic Style
Technical specifications
Attributes
| Type | parallel style air gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 315.70 excl. VAT
/ Each
£ 378.84 incl. VAT
- Delivery usually within ( 4 ) days