SMC MHZA2-6S PARALLEL AIR GRIPPER


Parallel Style Air Gripper

References
smc:MHZA2-6S
rubix:2605702
brand logo
brand logo
Technical specifications
Typeparallel style air gripper
See all Specifications

Product details : SMC MHZA2-6S PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Compact body
•Available in 6mm bore size
•Double acting or single acting available
•Four finger options available
•Five body options available

Action: S (Single Acting (N.O.))
Finger Option: Basic Style
Body Option: Basic Style

Technical specifications


Attributes
Typeparallel style air gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke4 mm
Show UNSPSC/ECL@SS
£ 315.69 excl. VAT
/ Each
£ 378.83 incl. VAT
  • Delivery usually within ( 19 ) days