GISS 845136 PARKA G-RIPSTOP SIZE 3XL


Parka g-ripstop

References
giss:845136
rubix:216A6693
ean:3660338074912
Parka G-RIPSTOP Size 3XL
brand logo
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialPolyester
See all Specifications

Product details : GISS 845136 PARKA G-RIPSTOP SIZE 3XL


Two colour parka Navy and Gray 100% polyester Ripstop PVC waterproof coating, waterproof seems, reflective stripes. Inner lining in polar and quilted polyamide. One way zipper with Hook & Loop flap.\n.
Hood in collar with tightening by cord. Quilted lined sleeves terminated by adjustable cuffs by Hook & Loop straps\n.
Tightening of waist and bottom with tightening elastic and cord-locks. 7 pockets including 1 internal. Waterproof parka ensuring great strength and a good protection against stains. Opening flap at the bottom of the parka facilitating printing. EN 14058

Strengths

Waterproof parka guaranteeing great solidity and good protection against staining. Opening flap at the bottom of the parka facilitating printing.
brand logo

Technical specifications


Attributes
ColourNavy
Size3XL
Main materialPolyester
Secondary colourGrey
Material100 % pongee polyester, leak-proof PVC coating
Show UNSPSC/ECL@SS
£ 48.36 excl. VAT
/ Each
£ 58.03 incl. VAT
  • Usually arrives within 14 working days